Beli kontaktor relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)
    Mulai

    Rp1.799.900

    LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)
    Deskripsi:
    - MT - Relai Termal Beban Lebih - Untuk Kontaktor tipe MC - Berfungsi untuk melindungi motor dari beban lebih - Standar non differensial 3 heater - Kelas 10A - Untuk Setting Arus 0.1A s/d 800A - IP 20 - Kontak Bantu 1NO 1NC - Standar IEC/EN 60947-1, IEC/EN 60947-4-1
    atribut:
    • Application For: MC-130a, MC-150a
    • Type: MT
    • Ampere Frame: 150AF
    • Number of Bimetal: 3
    • Bimetal Version: Non differential
  2. LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-225/3H)
    Mulai

    Rp2.799.900

    LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-225/3H)
    Deskripsi:
    - MT - Relai Termal Beban Lebih - Untuk Kontaktor tipe MC - Berfungsi untuk melindungi motor dari beban lebih - Standar non differensial 3 heater - Kelas 10A - Untuk Setting Arus 0.1A s/d 800A - IP 20 - Kontak Bantu 1NO 1NC - Standar IEC/EN 60947-1, IEC/EN 60947-4-1
    atribut:
    • Application For: MC-185a, MC-225a
    • Type: MT
    • Ampere Frame: 225AF
    • Number of Bimetal: 3
    • Bimetal Version: Non differential
  3. OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  4. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  5. SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Mulai

    Rp389.900

    SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  6. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  8. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  9. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  10. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  11. ABB Pluggable Interface Relay
    Mulai

    Rp61.900

    ABB Pluggable Interface Relay
    Deskripsi:
    The Cr-Mx024Ac2 Pluggable Interface Relay Is From The Cr-Mx (Miniature) Relay Range. This Relay Operates With A 24 V Ac Rated Control Supply Voltage And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 7 A. Standard Sockets, Pluggable Function Modules, Holders And Markers Are Available As Accessories.
    atribut:
    • Product Width (mm): 21.5
  12. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  13. ABB Electronic Overload Relay
    Mulai

    Rp2.099.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  14. Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  15. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  16. LS Electric Thermal Overload Relay for Contactor MC Type MT-32/3H Series (Relay Beban Lebih)
    Mulai

    Rp359.900

    LS Electric Thermal Overload Relay for Contactor MC Type MT-32/3H Series (Relay Beban Lebih)
    Deskripsi:
    - MT - Relai Termal Beban Lebih - Untuk Kontaktor tipe MC - Berfungsi untuk melindungi motor dari beban lebih - Standar non differensial 3 heater - Kelas 10A - Untuk Setting Arus 0.1A s/d 800A - IP 20 - Kontak Bantu 1NO 1NC - Standar IEC/EN 60947-1, IEC/EN 60947-4-1
    atribut:
    • Application For: MC-9b, MC-12b, MC-18b, MC-22b, MC-32b, MC-40b
    • Type: MT
    • Ampere Frame: 40AF
    • Number of Bimetal: 3
    • Bimetal Version: Non differential
  17. ABB Insulation Monitoring Relay
    Mulai

    Rp6.499.900

    ABB Insulation Monitoring Relay
    Deskripsi:
    Cm-Iws.1S Insulation Monitoring Relay 1C/O, 1-100Kohm, 24-240Vac/Dc Replacement For 1Svr630660R0100
    atribut:
    • Pollution Degree: 3
    • Product Height (mm): 85.6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Degree of Protection: Housing IP50Terminals IP20
    • Mounting Position: 1 to 6
    • Overvoltage Category: III
  18. OMRON G7SA safety, relay
    Mulai

    Rp489.900

    OMRON G7SA safety, relay
    Deskripsi:
    Compact Slim Safety Relay Acquiring EN Standard. Relay with forced guide contact (EN 50205 / Class A VDE certified). Back up the machine's CE marking (machine order). By adopting the structure of the interlock circuit, the dangerous condition of the machine is avoided. We have 4 poles and 6 poles. Pin arrangement that facilitates PWB pattern routing. Reinforced insulation between input and output. Some reinforced insulation between different poles.
    atribut:
    • Rated Voltage (V): DC24
    • Mechanical Durability (times): 10 million (opening and closing frequency 36,000 / h)
    • Outer Dimensions (mm): 50 or less x 13 or less x 24 or less
    • Vibration Resistance: 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
    • Ambient Relative Humidity (RH): 5 to 85
    • Coil Resistance (ohm): 1152
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability (times): 100,000 or more (rated load, switching frequency 1800 / h)
    • Failure Rate P Level (V-mA): (Reference Value: at Switching Frequency 120 times/min) DC5-1 (opening and closing frequency 300 times/min)
    • Insulation Resistance (MΩ): 1000 or more (DC500V insulation resistance meter)
    • Maximum Switching Frequency (times/hour): 36000
    • Number of Poles: 6
    • Operating Ambient Temperature (°C): -40 to +85 (with no icing or condensation)
    • Operating Time (ms) : 20 or less (ambient temperature 23 ° C)
    • Protection Class: Flux resistant type
    • Response Time: 10 ms or less
Daftar Harga kontaktor relay Terbaru October 2026
LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)Rp1.799.900
LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-225/3H)Rp2.799.900
OMRON Front-Mounting Sockets for General Purpose Relay (Soket Relai)Rp66.900
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp679.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Rp389.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)Rp38.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp74.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait